Strip Recorder .26 Nib Green 5-Pack

You last purchased this on
 
Graphic Controls LLC

Strip Recorder .26 Nib Green 5-Pack

This product requires certification to purchase.
You last purchased this on
 
Graphic Controls LLC

Strip Recorder .26 Nib Green 5-Pack

  • Fast #
  • Part #G10553197
  • Item #5086196
  • Manufacturer Part #10553197
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Green Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Snap-on clip that works with variety of flat and wire pen arms
  • Compatible with BIF, Bristol, Fischer & Porter, Foxboro, Honeywell and ABB Kent Taylor
  • Disposable pens fit almost any strip chart recorder
  • Series 09 for strip chart recorders
  • Requires Certification

Specifications

Brand Model Compatibility:
Strip Chart Recorders
Color Finish Name:
Green
FM Approved:
No
Package Quantity:
5
Product Type:
Universal Chart Pen
UL Listed:
No