DESCRIPTION

  • Disposable pens fit almost any circular recorder
  • Series 39 for circular recorders
  • Snap-on clip that works with a variety of normal flat and wire pen arms
  • Works with BIF, Bristol, Fischer Porter, Foxboro, Honeywell, Taylor, Wallace Tiernan, etc

Graphic Controls LLC Universal Chart Pen 6 Pack

G1055

Color Finish

 

SPECIFICATIONS

Brand Model Compatibility
Circular Recorders
Color Finish
Green
Color Finish Category
Greens
FM Approved
No
Package Quantity
6
Type
Universal Chart Pen
UL Listed
No

Starting at
Call for Pricing
  • QUANTITY