10 ft. x 3 in. 30 ga Galvanized Smoke Pipe

Part #G330301120  |  Item #1796608  |  Manufacturer Part #3-30-301120

Call for Pricing EACH

Diameter:

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Diameter: 3 in

Duct Shape: Round

Gauge: 30

Length: 10 ft

Material: Galvanized Steel