DESCRIPTION

Gray Metal South 10 in. Register Box

SHMFIBR810PUP

Width:

SPECIFICATIONS

Diameter
4 in
Length
10 in
Width
6 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY