10 in. x 5 ft. 30 ga Galvanized Steel Smoke Pipe

You last purchased this on
 
Gray Metal South

10 in. x 5 ft. 30 ga Galvanized Steel Smoke Pipe

This product requires certification to purchase.
Brand image
You last purchased this on
 
Gray Metal South

10 in. x 5 ft. 30 ga Galvanized Steel Smoke Pipe

  • Fast #
  • Part #G1030301
  • Item #1796387
  • Manufacturer Part #10-30-301
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Diameter:
10 in
Gauge (metal):
30 ga
Length:
5 ft
Material:
Steel
Vent Duct Shape:
Round