DESCRIPTION

Gray Metal South 10 x 6 in. Straight Back Register Boot

G10X6X110R

Diameter:

SPECIFICATIONS

Diameter
4 in
Gauge
30
Length
10 in
Material
Galvanized
Width
6 in

Starting at
Call for Pricing
  • QUANTITY