10 x 6 x 6 in. Center End Boot

Part #G10X6X6112R  |  Item #1796370  |  Manufacturer Part #10X6X6-112R

Call for Pricing EACH

Register Boot Opening:

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Diameter: 6 in

End Boot Position: Center

Length: 6 in

Register Boot Opening: 10 in x 6 in

Width: 10 in