Gray Metal South
12 x 2-1/4 x 7 in. 90 Degree Boot
Part #G12X2X7113S | Item #1796945 | Manufacturer Part #12X2X7-113S
Call for Pricing
EACH
Diameter:
Product Details
Specifications
Diameter: 7 in
Duct Shape: Round to Rectangular
Length: 12 in
Width: 2-1/4 in