Gray Metal South

12 x 6 x 5 in. Galvanized Steel Duct Wall Stack

Part #G12X6X5507O  |  Manufacturer Part #12X6X5-507-0

Length:

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Duct Shape: Oval

Height: 12 in

Length: 5 in

Material: Galvanized Steel

Product Type: Stack Head

Width: 6 in