12 x 8 x 60 in. Galvanized Steel Rectangular Duct Pipe
12 x 8 x 60 in. Galvanized Steel Rectangular Duct Pipe
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Coating:
- Galvanized
- Duct Cleat Shape:
- Drive Cleat
- Duct Size:
- 12 in x 8 in
- Gauge (metal):
- 26 ga
- Height:
- 8 in
- Length:
- 60 in
- Material:
- Steel
- Width:
- 12 in