14 in. x 12 in. 26 ga Galvanized No-Crimp Duct Reducer
14 in. x 12 in. 26 ga Galvanized No-Crimp Duct Reducer
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Coating:
- Galvanized
- Duct Size:
- 14 in x 12 in
- Gauge (metal):
- 26 ga
- Length:
- 12 in
- Material:
- Steel
- Width:
- 14 in