16 in x 16 in x 16 in Duct Square-To-Round

You last purchased this on
 
Gray Metal South

16 in x 16 in x 16 in Duct Square-To-Round

This product requires certification to purchase.
Brand image
You last purchased this on
 
Gray Metal South

16 in x 16 in x 16 in Duct Square-To-Round

  • Fast #
  • Part #G16X16X16320
  • Item #4705787
  • Manufacturer Part #16X16X16-320
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Coating:
Galvanized
Diameter:
16 in
Duct Size:
16 in x 16 in x 16 in
Height:
16 in
Length:
16 in
Material:
Steel
Vent Duct Shape:
Square to Round
Width:
16 in