DESCRIPTION

Gray Metal South 2-1/4 x 12 in. 90 Degree Elbow Register Boot

G12X2X6113R

Diameter:

SPECIFICATIONS

Diameter
6 in
Length
2-1/4 in
Width
12 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY