DESCRIPTION

Gray Metal South 2 ft. 30 ga Galvanized Smoke Pipe

G630300

Diameter:

SPECIFICATIONS

Diameter
6 in
Gauge
30
Length
2 ft
Material
Galvanized Steel

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY