DESCRIPTION

Gray Metal South 3 in. 26 ga Round Cap No Crimp

G3310

Diameter:

SPECIFICATIONS

Diameter
3 in
Duct Shape
Round
Gauge
26
Material
Galvanized Steel

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY