3 in. x 2 ft. 30 ga Galvanized Steel Smoke Pipe

You last purchased this on
 
Gray Metal South

3 in. x 2 ft. 30 ga Galvanized Steel Smoke Pipe

This product requires certification to purchase.
Brand image
You last purchased this on
 
Gray Metal South

3 in. x 2 ft. 30 ga Galvanized Steel Smoke Pipe

  • Fast #
  • Part #G330300
  • Item #1796366
  • Manufacturer Part #3-30-300
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Diameter:
3 in
Gauge (metal):
30 ga
Length:
2 ft
Material:
Steel
Vent Duct Shape:
Round