30 in. x 30 in. Metal Condensate Drain Pan

You last purchased this on
 
Gray Metal South

30 in. x 30 in. Metal Condensate Drain Pan

This product requires certification to purchase.
Brand image
You last purchased this on
 
Gray Metal South

30 in. x 30 in. Metal Condensate Drain Pan

  • Fast #
  • Part #G30X14X6317RP2
  • Item #1871059
  • Manufacturer Part #30X14X6-317RP-2
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Depth:
6 in
Height:
14 in
Length:
30 in
Material:
Metal
Width:
30 in