DESCRIPTION

Gray Metal South 36 x 72 in. 26GA Drain Pan

G36X7226PAN

Width:

SPECIFICATIONS

Gauge
26
Length
36 in
Material
Galvanized
Width
72 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY