Gray Metal South

4 in. Duct Takeoff Collar with Damper

Part #G4313FGD  |  Manufacturer Part #4-313FGD

Diameter:

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Diameter: 4 in

Duct Shape: Round

Length: 6 in

Material: Galvanized Steel