5 in Duct Square-To-Round
5 in Duct Square-To-Round
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Depth:
- 10 in
- Diameter:
- 5 in
- Duct Size:
- "5 in"
- Length:
- 10 in
- Vent Duct Shape:
- Rectangular
- Width:
- 6 in