6 in. 26 ga Round Cap (Less Crimp)
6 in. 26 ga Round Cap (Less Crimp)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Coating:
- Galvanized
- Diameter:
- 6 in
- Gauge (metal):
- 26 ga
- Length:
- 1-3/4 in
- Material:
- Steel
- Vent Duct Shape:
- Round