6 in Duct Square-To-Round

You last purchased this on
 
Gray Metal South

6 in Duct Square-To-Round

This product requires certification to purchase.
Brand image
You last purchased this on
 
Gray Metal South

6 in Duct Square-To-Round

  • Fast #
  • Part #G10X6X6320T
  • Item #1818351
  • Manufacturer Part #10X6X6-320T
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Diameter:
6 in
Duct Size:
"6 in"
Length:
10 in
Vent Duct Shape:
Rectangular
Width:
6 in