DESCRIPTION

Gray Metal South 6 x 12 in. 110R Straight Back Register Boot

G12X6X110R

Diameter:

SPECIFICATIONS

Diameter
8 in
Length
12 in
Width
6 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY