6 x 5 in. 26 ga Tap Flue Tee

You last purchased this on
 
Gray Metal South

6 x 5 in. 26 ga Tap Flue Tee

This product requires certification to purchase.
Brand image
You last purchased this on
 
Gray Metal South

6 x 5 in. 26 ga Tap Flue Tee

  • Fast #
  • Part #G6X5X4306
  • Item #1796852
  • Manufacturer Part #6X5X4-306
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Best used for the connection of 2 fossil fuel burning units to a single chimney
  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Diameter - Inside 1:
6 in
Diameter - Inside 2:
5 in
Diameter - Inside 3:
4 in
Fitting Type:
Reducing, Tee
Gauge (metal):
26 ga
Length:
5 in
Material:
Steel