Gray Metal South
6 x 5 in. 26 ga Tapered Reducer with Crimp
Part #G6X5311 | Item #1797240 | Manufacturer Part #6X5-311
Call for Pricing
EACH
Inside Diameter:
6 inProduct Details
Documents
Specifications
Gauge: 26
Inside Diameter: 6 in
Length: 5 in
Material: Galvanized Steel