6 x 6 x 5 in. Duct Tee with Crimp

You last purchased this on
 
Gray Metal South

6 x 6 x 5 in. Duct Tee with Crimp

This product requires certification to purchase.
Brand image
You last purchased this on
 
Gray Metal South

6 x 6 x 5 in. Duct Tee with Crimp

  • Fast #
  • Part #G6X6X5306
  • Item #1796783
  • Manufacturer Part #6X6X5-306
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Diameter - Inside 1:
6 in
Diameter - Inside 2:
6 in
Diameter - Inside 3:
5 in
Gauge (metal):
26 ga
Material:
Steel
With Crimp:
Yes