DESCRIPTION

Gray Metal South 8 ft. Flexible Aluminum Pipe

SHMFAPX

Diameter:

SPECIFICATIONS

Diameter
4 in
Length
8 ft
Material
Aluminum

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY