DESCRIPTION

Gray Metal South 8 x 14 in. Stack Head

G14X8X75070

Height:

SPECIFICATIONS

Duct Shape
Oval
Height
7 in
Length
8 in
Width
14 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY