DESCRIPTION

Graybar Electric 8 ft. Ground Rod

GREX

MORE SIZES AVAILABLE

  • PRICE

    DIAMETER

     

SPECIFICATIONS

Diameter
5/8 in
Length
8 ft
Material
Copper

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday