• Cart

DESCRIPTION

  • Chain Included: 60"
  • Dimmable: No
  • Glass Type: Clear Seedy
  • Light bulb type: Incandescent
  • Location Rating: Wet

Great Bridge ORB 5 100W MED CHAND

PHFHL1005ORB

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Great Bridge
Color Finish
Oil Rubbed Bronze
Color Finish Category
Bronze Tones
ETL Listed
Yes
Energy Star Compliant
No
Glass Type
Clear Seedy
Height
10-3/8 in
Light Bulb Base Type
Medium E-27
Material
Glass, Metal
Number Of Lights
5
Volts
120V
Watts
100
Width
25 in

$366.0
EACH
  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment