DESCRIPTION

Great Lakes Copper Tube 20 ft. Soft Type K Copper Tube in Blue

KSOFTCB20

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

Color Finish
Blue
Copper Tubing Temper
Soft
Length
20 ft
Material
Copper
Pipe Tubing Size
1-1/2 in
Type
Type K

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday