18-3/4 x 20 x 30 in. Plenum with Cap

You last purchased this on
 

18-3/4 x 20 x 30 in. Plenum with Cap

This product requires certification to purchase.
You last purchased this on
 

18-3/4 x 20 x 30 in. Plenum with Cap

  • Fast #
  • Part #SHMPLCF1862030
  • Item #4130887
  • Manufacturer Part #2801.186200300.26
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Manufacturer may vary based on your location
  • Requires Certification

Documents


Specifications

Gauge (metal):
26 ga
Height:
30 in
Length:
20 in
Width:
18-3/4 in