DESCRIPTION

Great Pacific Elbow 3-1/4 x 10 in. 30 ga Fan Boot Crimp Collar

SHMFBCC3010W

Diameter:

SPECIFICATIONS

Diameter
7 in
Gauge
30
Length
10 in
Width
3-1/4 in

Starting at
Call for Pricing
  • QUANTITY