DESCRIPTION

  • Seamless construction offers increased comfort and breathability
  • Dyneema® Diamond & Lycra shell is lightweight and provides excellent dexterity, tactile sensitivity and cut resistance
  • Polyurethane coated palm and fingertips provides a secure grip in dry and slightly wet/oily conditions and offers high dexterity and tactile sensitivity
  • Knit Wrist helps prevent dirt and debris from entering the glove
  • Color coded hems for easy size identification
  • Washable, resistant to chemicals, water, and ultraviolet light
  • This style is also available tri-folded and shrink-wrapped for carefree dispensing through vending machines (19-D322V)

Great White® 3GX® L 13 Gauge Dyneema Diamond Blended Shell with Polyurethane Coated Palm

P19D322L

Manufacturer Part #: 19-D322/L

Glove Size:

SPECIFICATIONS

Collection
Great White® 3GX®
Glove Size
L
Product Type
Gloves
Type
SMJT075G

Print

DOCUMENTS