Bag for Hoover Y, Pacific Steamex Scholar and Royal CR50005 Vacuum Cleaners (Pack of 3)
Bag for Hoover Y, Pacific Steamex Scholar and Royal CR50005 Vacuum Cleaners (Pack of 3)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- OEM # 4010100Y, 43655-109, 4010801Y
- Constructed of paper
- Compatible with Hoover WindTunnel, CH53005, C1703900 uprights Type Y
- Dimensions: 11-1/5" x 6-1/2" x 11-1/2"
Specifications
- Application:
- Commercial
- Brand Model Compatibility:
- Hoover WindTunnel CH53005, C1703900 uprights Type Y
- Disposable:
- Yes
- ETL Listed:
- No
- Material:
- Paper
- Package Quantity:
- Pack of 3
- Product Type:
- Vacuum Bag
- Reusable:
- No