DESCRIPTION

Green Leaf Polypropylene Bulkhead Heavy Duty Fitting

GTF200PE

  • PRICE

    SIZE

     

SPECIFICATIONS

Fitting Size 1
2 in
Fitting Size 2
2 in
Material
Plastic
Material Type
Polypropylene
Size
2 in x 2 in
Type
Straight