DESCRIPTION

Green Metals 20 x 36 in. x 3 ft. Cable A Insulation Plenum

GRESPAMI

Length:

SPECIFICATIONS

Height
36 in
Length
14 in
Width
20 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY