DESCRIPTION

Green Metals 21 x 36 in. x 3 ft. Cable C Insulation Plenum

GRESPCMI

Length:

SPECIFICATIONS

Height
36 in
Length
20 in
Width
21 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY