101 oz. All Purpose and Multi-surface Cleaner (Case of 2)

Part #C31754  |  Item #7565620  |  Manufacturer Part #31754

Call for Pricing

Size:

101 oz
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • ALL PURPOSE CLEANER : Green Works General Purpose Cleaner Concentrate quickly removes grease and grime on multiple surfaces in public restrooms, commercial kitchens, and general high traffic areas
  • NATURALLY DERIVED CLEANING SPRAY : Naturally derived plant and mineral based cleaning ingredients help clean messes without any harsh chemicals or residue left behind
  • CONCENTRATED CLEANER: Concentrated has 1 to 48 dilution ratio to make 49 gallons of effective cleaning product for heavy cleaning and light touch ups
  • MULTI PURPOSE CLEANER: This multi surface cleaner works great on counters, appliances, stainless steel, sealed granite, chrome, sinks and toilets
  • GREAT FOR COMMERCIAL USE: From Clorox Commercial Solutions, use Green Works General Purpose Cleaner in offices , day cares, schools, hotels, restrooms, restaurants and other commercial facilities
  • Ideal for use in schools, offices, day care centers, commercial kitchens and high traffic bathrooms

Specifications

Application: Multi-Surface Cleaner

Capacity: 101 oz

Color Finish: Green

Color Finish Category: Greens

Dilution Rate: Ready to Use

EcoLogo Certified: No

Green Seal Certified: No

Material: Liquid

Package Quantity: Case of 2

Product Type: Cleaner

SCAQMD Compliant: No

Size: 101 oz