Green Works
128 oz. Natural Bathroom Cleaner (Case of 2)
Part #C30421 | Item #7465919 | Manufacturer Part #30421
Call for Pricing
Size:
128 ozHow to get it:
Product Details
- Powerful naturally derived bathroom cleaning concentrate
- A high standard of natural: made with biodegradable cleaning ingredients such as coconuts, essential oils and corn
- Easy-to-use dilution system at the touch of a button, the Clorox® EZ Dilute™ system can dilute up to five different concentrated cleaning products; the system is reliable, a great way to reduce cleaning costs, and simple to use
- Use on countertops, sinks, bathtubs, basins, bowls and shower room walls
Documents
Specifications
EcoLogo Certified: No
Green Seal Certified: No
Package Quantity: Case of 2
SCAQMD Compliant: No
Size: 128 oz