DESCRIPTION

  • Cleaning agents derived from plants and minerals
  • For use on countertops, appliances, stainless steel, sealed granite, chrome, cooktop hoods, sinks and toilets
  • Great on countertops, appliances, stainless steel, sealed granite, chrome, cooktop hoods, sinks and toilets
  • Includes twelve 32 oz bottles

Green Works All-Purpose Spray

CLO00456

Size:

SPECIFICATIONS

SCAQMD Compliant
No
Size
32 oz
Type
Spray

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$81.66
per CASE
  • QUANTITY