32 oz. Glass Surface Cleaner

You last purchased this on
 
Green Works

Green Works® 32 oz. Glass Surface Cleaner

This product requires certification to purchase.
Brand image
You last purchased this on
 
Green Works

Green Works® 32 oz. Glass Surface Cleaner

  • Fast #
  • Part #C00459
  • Item #4441308
  • Manufacturer Part #CLO 00459
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • NATURALLY DERIVED CLEANING SPRAY: 97% naturally derived plant and mineral based cleaning ingredients help deliver a streak-free shine
  • NO HARSH CHEMICALS: Green Works® Glass & Surface cleaner contains no ammonia or harsh chemical fumes or residue
  • GLASS & SURFACE CLEANER: Clean your facility from top to bottom with Green Works® Glass & Surface cleaner that cuts through tough dirt and filmy residue on multiple surfaces
  • Recognized by the U.S. EPA's Safer Choice program
  • Powerful cleaning done naturally
  • GREAT FOR COMMERCIAL USE: From Clorox Commercial Solutions®, use Green Works® Glass & Surface Cleaner in offices, day cares, schools, hotels, restrooms, restaurants and other commercial facilities
  • MUTLI-PURPOSE CLEANER: This multi-surface cleaning spray works great on glass, mirrors, appliances, stainless steel and more
  • Requires Certification

Specifications

Application:
Multi-purpose, Household, Office, Restaurants, Schools, Restrooms
Capacity:
32 oz
Collection:
Green Works®
Dilution Rate:
Ready to Use
Green Seal Certified:
No
Height:
10-81/100 in
Indoor Outdoor:
Indoor/Outdoor
Length:
15-1/2 in
Material:
Liquid
Product Type:
Cleaner, Glass Cleaner
Size:
32 oz
Weight:
29.2 lb
Width:
12-81/100 in