Neutral Floor Cleaner (Case of 2)

Part #C31755  |  Item #7565616  |  Manufacturer Part #31755

Call for Pricing

Size:

101 oz

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • FLOOR CLEANER: Green Works Neutral Cleaner in cleans and deodorizes to remove messes on a variety of floor surfaces
  • MULTI SURFACE CLEANER: Its powerful cleaners quickly cut through grease and grime on almost any type of floor including wood, quarry tiles, and laminate surfaces
  • CONCENTRATED CLEANER: Concentrated has 1 to 28 dilution ratio to make 129 gallons of effective cleaning product for heavy cleaning and light touch ups
  • NATURALLY DERIVED INGREDIENTS: 99% naturally derived without any harsh chemical fumes or residue
  • GREAT FOR COMMERCIAL USE: From Clorox Commercial Solutions, Green Works Floor Cleaner is ideal for offices, day care centers, schools, hotels, restrooms, restaurants and other commercial facilities

Specifications

Capacity: 101 oz

Color Finish: Orange

Color Finish Category: Oranges

Package Quantity: Case of 2

Size: 101 oz

UL Listed: No