• Cart

DESCRIPTION

Greenfield Manufacturing 10 ft. 20 ga Steel Perforated Coil Hanger Strap

G970F10

Length:

10 ft

SPECIFICATIONS

Gauge
20
Length
10 ft
Material
Steel

  • QUANTITY

0 item(s) added to Cart Checkout Now