Greenfield Manufacturing

15/32 x 15/32 x 15/32 in. Round Jobber 1 Piece

Part #G45630  |  Manufacturer Part #45630

Bit Diameter:

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Bit Diameter: 15/32 in

Bit Sizes: 15/32 in

Drill Bit Type: Jobber

Magnetic: No

Material: Steel

Number Of Pieces: 1 Piece

Product Type: Jobber Bit

Shank Size: 15/32 in

Shank Style: Round