This product requires certification to purchase.

3 in. x 10 ft. 22 ga Steel Perforated Hanger Strap

Greenfield Manufacturing

3 in. x 10 ft. 22 ga Steel Perforated Hanger Strap

  • Fast #
  • Part #G972F10
  • Item #3177689
  • Manufacturer Part #972-10
5 out of 5 Customer Rating
Brand image
Greenfield Manufacturing

3 in. x 10 ft. 22 ga Steel Perforated Hanger Strap

  • Fast #
  • Part #G972F10
  • Item #3177689
  • Manufacturer Part #972-10
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 50
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Depth
2-3/8 in
Fits Pipe Size
3/4 in
Gauge (metal)
22 ga
Height
3/4 in
Length
10 ft
Width
3 in
Characteristics & Features
Coating
Copper Plated
Material
Steel
Warranty & Product Information
Application
Residential
Product Type
Perforated Hanger
UPC
098320006222