3/8 in. Copper Plated Ceiling Flange
3/8 in. Copper Plated Ceiling Flange
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- Clean Bagged:
- No
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Fitting Type:
- Flange
- IAPMO Listed -:
- No
- Material:
- Copper
- NSF Certified:
- No
- UL Listed:
- No