This product requires certification to purchase.

4 x 5 in. 16 ga BOCA Plate

Greenfield Manufacturing

4 x 5 in. 16 ga BOCA Plate

  • Fast #
  • Part #G958SP
  • Item #7859429
  • Manufacturer Part #958-5X4
5 out of 5 Customer Rating
Brand image
Greenfield Manufacturing

4 x 5 in. 16 ga BOCA Plate

  • Fast #
  • Part #G958SP
  • Item #7859429
  • Manufacturer Part #958-5X4
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Gauge (metal)
16 ga
Length
5 in
Width
4 in
Characteristics & Features
Material
Steel
Warranty & Product Information
Product Type
BOCA Plate
UPC
098320026527