This product requires certification to purchase.

1-1/2 in. IPS Yellow Zinc Coated Cusion Clamp

Greenfield Manufacturing

Fig 317 1-1/2 in. IPS Yellow Zinc Coated Cusion Clamp

  • Fast #
  • Part #G317J
  • Item #10360053
  • Manufacturer Part #317-1-1/2
3.3 out of 5 Customer Rating
Brand image
Greenfield Manufacturing

Fig 317 1-1/2 in. IPS Yellow Zinc Coated Cusion Clamp

  • Fast #
  • Part #G317J
  • Item #10360053
  • Manufacturer Part #317-1-1/2
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Thermoplastic elastomer cushioned pipe strut clamp
  • Yellow zinc dichromate finish
  • Made in USA
  • Requires Certification

Documents

Dimensions & Measurements
Fits Pipe Size
1-1/2 in
Gauge (metal)
14 ga
Height
3 in
Length
2 in
Width
1-1/4 in
Characteristics & Features
Coating
Yellow Zinc Chromate
Collection
Fig 317
Color Finish Category
Yellows
Color Finish Name
Yellow
Material
Steel
Material Type
Nylon, Thermoplastic Elastomer
Work Load Limit
600 lb
Warranty & Product Information
Product Type
Clamp
Type
G317J
UPC
098320108728