This product requires certification to purchase.

1 in. IPS Yellow Zinc Coated Cusion Clamp

Greenfield Manufacturing

Fig 317 1 in. IPS Yellow Zinc Coated Cusion Clamp

  • Fast #
  • Part #G317G
  • Item #10360052
  • Manufacturer Part #317-1
5 out of 5 Customer Rating
Brand image
Greenfield Manufacturing

Fig 317 1 in. IPS Yellow Zinc Coated Cusion Clamp

  • Fast #
  • Part #G317G
  • Item #10360052
  • Manufacturer Part #317-1
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Thermoplastic elastomer cushioned pipe strut clamp
  • Yellow zinc dichromate finish
  • Made in USA
  • Requires Certification

Documents

Dimensions & Measurements
Fits Pipe Size
1 in
Gauge (metal)
14 ga
Height
2-1/2 in
Length
1-3/4 in
Width
1-1/4 in
Characteristics & Features
Coating
Yellow Zinc Chromate
Collection
Fig 317
Color Finish Category
Yellows
Color Finish Name
Yellow
Material
Steel
Material Type
Nylon, Thermoplastic Elastomer
Work Load Limit
600 lb
Warranty & Product Information
Product Type
Clamp
Type
G317G
UPC
098320108520